Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level LAH-150

Item.#
08290012
Mfr.#
LAH-150
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2369
Outside Dimension (depth D x Width W x Height H) (mm)
26x150x56
Dimension (mm)
150
Sensitivity
0.66mm / m = 0.0382 degree
Pricision
2.00mm / m = + / - 0.1146 ° within
Weight (g)
120
TRUSCO Part Number
229-6471
Specification
45 degree measurable (No bubble tube in 150mm)