Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aluminum Level

Aluminum Level LAH-300

Item.#
08290037
Mfr.#
LAH-300
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2369
TRUSCO Part Number
229-6519
Pricision
2.00mm / m = + /-0.1146degree within
Weight (g)
234
Dimension (mm)
300
Sensitivity
0.66mm/m=0.0382degree
Outside Dimension (depth D x Width W x Height H) (mm)
26x300x56
Specification
45degree measurable (No bubble tube in 150mm)