Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level LAH-450

Item.#
08290046
Mfr.#
LAH-450
Package Qty.
1PC
Ship pack of
1
33.56 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2369
Weight (g)
343
TRUSCO Part Number
229-6551
Pricision
2.00mm / m = + / - 0.1146 ° within
Outside Dimension (depth D x Width W x Height H) (mm)
26x450x56
Dimension (mm)
450
Sensitivity
0.66mm / m = 0.0382 degree
Specification
45 degree measurable (No bubble tube in 150mm)