Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Level

Aluminum Level LAH-600

Item.#
08290055
Mfr.#
LAH-600
Package Qty.
1PC
Ship pack of
1
38.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2369
Sensitivity
0.66mm / m = 0.0382 degree
Outside Dimension (depth D x Width W x Height H) (mm)
26x600x56
Dimension (mm)
600
TRUSCO Part Number
229-6578
Pricision
2.00mm / m = + / - 0.1146 ° within
Weight (g)
460
Specification
45 degree measurable (No bubble tube in 150mm)