Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pocket Level

Pocket Level PL-25-100

5.00 (2)
Item.#
08290353
Mfr.#
PL-25-100
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sensitivity
Sensitivity 0.5mm / m = 0.0286 degree
Size (mm)
15x25x100
TRUSCO Part Number
229-7175
Application
Measurement of narrow places where magnet cannot be used
2014 TRUSCO Published Page
2-2384
Pricision
+/- 2.50mm / m = + / - 0.1433 ° within
Caution
※ The liquid color of the bubble tube may fade due to the influence of ultraviolet rays, but there is no influence on accuracy and sensitivity.
Please do not use in standing position., 1) The liquid color of vial may change by UV effect.
2) There is no effect on accuracy and sensitivity.
3) Do noy use vertically.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2016-05-06 13:40:55
It is easy to use.
This review is about item#08290396.
Piping
5
From Japan
On 2014-10-01 20:11:28
It purchased at the same time as compact level for equipment. It is 100 points if a magnet is attached with this size, but I think that this is a good product. Since there is work which is troublesome with a magnet, I think that it will not get in the way even if putting it in a waist bag of a small and lightweight safe belt (such as a place where there are many packers and iron powder). I think that COSPA is good, but it may be unsuitable for exact horizontal leveling. I think that it is recommended for sub-divisions.
This review is about item#08290371.