Buy more than* S$200* and get FREE SHIPPING

  • Pocket Level

Pocket Level PL-25-70

5.00 (2)
Item.#
08290396
Mfr.#
PL-25-70
Package Qty.
1PC
Ship pack of
1
15.10 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Sensitivity
Sensitivity 0.5mm / m = 0.0286 degree
Pricision
+/-0.1433 degree within 2.50mm / m = +/-
Application
Measurement of narrow places where magnet cannot be used
Caution
The liquid color of vial may change by UV effect. There is no effect on accuracy and sensitivity. Do noy use vertically.
Size (mm)
15x25x70
Weight (g)
30
Finishing Material
Body: Acrylic resin (PMMA) bubble tube: Acrylic resin (PMMA)
Description
Compact size that is convenient for carrying around. acrylic resin.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2016-05-06 13:40:55
It is easy to use.
This review is about item#08290396.
Piping
5
From Japan
On 2014-10-01 20:11:28
It purchased at the same time as compact level for equipment. It is 100 points if a magnet is attached with this size, but I think that this is a good product. Since there is work which is troublesome with a magnet, I think that it will not get in the way even if putting it in a waist bag of a small and lightweight safe belt (such as a place where there are many packers and iron powder). I think that COSPA is good, but it may be unsuitable for exact horizontal leveling. I think that it is recommended for sub-divisions.
This review is about item#08290371.