Buy more than* S$200* and get FREE SHIPPING

  • Quarter Level, Magnet

Quarter Level, Magnet LQ-95

4.50 (2)
Item.#
08290502
Mfr.#
LQ-95
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Value (degree)
1
Weight (g)
120
Dimension (mm)
95x95x30
Pricision
+/-(until 5 degree +/-to fall) 0.5 degree
Measuring Range
0 - 90 degree
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to attach a single-lens reflex camera to a tripod and determine the tilt (altitude) of the camera.
5
From Japan
On 2017-06-10 15:39:48
To make the equipment lighter, grooves are carved in the bottom. The groove and the table of the external flash of the camera do not contact each other well and they will rattle. So paste the gum tape and use it with the base flat. Although the accuracy drops by that amount, there is no problem since the application is an application, the shooting accuracy has improved, and the desired celestial bodies can be placed in the screen. It is true that using an equatorial mountain is the best, but because it is a balcony of an apartment where polar axis alignment can not be done, it is a tough idea. Magnetic compasses can not be used with steel frame apartments.
This review is about item#8290502.
During machine maintenance
4
From Japan
On 2016-07-27 16:07:10
It was easy to see and was quite good.
This review is about item#08290502.