Buy more than* S$200* and get FREE SHIPPING

  • Drainage Gradient Generator

Drainage Gradient Generator TGL-300

Item.#
08290511
Mfr.#
TGL-300
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sensitivity
0.5mm / m = 0.0286 degree
Weight (g)
287
Measurement Item
Gradient: 1/50, 1/100, 1/150, horizontal
Pricision
+/-0.0859 degree within 1.50mm / m = +/-
Dimension (mm)
22x50x300