Buy more than* S$200* and get FREE SHIPPING

  • Drainage Gradient Generator

Drainage Gradient Generator TGL-500

Item.#
08290527
Mfr.#
TGL-500
Package Qty.
1PC
Ship pack of
1
70.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
439
2014 TRUSCO Published Page
2-2386
Sensitivity
0.5mm/m=0.0286degree
Caution
The liquid color of TGL-500 vertical vial may change by UV effect. There is no effect on accuracy and sensitivity.
Purpose
As spirit level. For water supply tube slope. U groove street gutter slope., As spirit level. For water supply tube slope. U groove street gutter slope.
Dimension (mm)
22x50x500
TRUSCO Part Number
229-7311
Pricision
+ /-1.50mm / m = + /-0.0859degree within
Measurement Item
Gradient: 1/50, 1/100, 1/150, 1/200, horizontal, vertical
Finishing Material
Body: Aluminum alloy bubble tube: Acrylic resin (PMMA)