Buy more than* S$200* and get FREE SHIPPING

  • Color Plumb Bob

Color Plumb Bob TPB-100

Item.#
08290536
Mfr.#
TPB-100
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2412
Weight (g)
100
TRUSCO Part Number
229-8252
Body Size (phi mm)
30
Overall Length (mm)
62