Buy more than* S$200* and get FREE SHIPPING

  • Color Plumb Bob

Color Plumb Bob TPB-200

Item.#
08290545
Mfr.#
TPB-200
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2412
Body Size (phi mm)
37.5
Overall Length (mm)
75
TRUSCO Part Number
229-8261
Weight (g)
200