Buy more than* S$200* and get FREE SHIPPING

  • Color Plumb Bob

Color Plumb Bob TPB-500

Item.#
08290554
Mfr.#
TPB-500
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2412
Weight (g)
500
TRUSCO Part Number
229-8287
Body Size (phi mm)
51
Overall Length (mm)
99