Buy more than* S$200* and get FREE SHIPPING

  • Color Plumb Bob

Color Plumb Bob TPB-750

Item.#
08290563
Mfr.#
TPB-750
Package Qty.
1PC
Ship pack of
1
41.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2412
Weight (g)
750
TRUSCO Part Number
229-8295
Body Size (phi mm)
58.5
Overall Length (mm)
118