Buy more than* S$200* and get FREE SHIPPING

  • Color Plumb Bob

Color Plumb Bob TPB-300

Item.#
08290572
Mfr.#
TPB-300
Package Qty.
1PC
Ship pack of
1
28.92 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2412
Weight (g)
300
TRUSCO Part Number
229-8279
Body Size (phi mm)
43
Overall Length (mm)
84.5