Buy more than* S$200* and get FREE SHIPPING

  • Plumb Bob Catch

Plumb Bob Catch TSH-45

Item.#
08290597
Mfr.#
TSH-45
Package Qty.
1PC
Ship pack of
1
21.37 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2412
Thread Length (m)
4.5
Length (mm)
95
TRUSCO Part Number
229-8244
Compatible Plumb Mass(g)
100 to 750
Width (mm)
82
Weight (g)
190
Specification
Made in an ISO 9001 authorized factory