Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ink Pod String

Ink Pod String TMI-2007

Item.#
08290642
Mfr.#
TMI-2007
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.6(#13)
Weight (g)
About12
Finishing Material
Nylon
Application
Thread for chalk line reel.
Purpose
Thread for chalk line reel., Thread for chalk line reel.
Length (m)
35
Color
White
TRUSCO Part Number
253-3197
2014 TRUSCO Published Page
2-2419