Buy more than* S$200* and get FREE SHIPPING

  • Ink Pod String

Ink Pod String TMI-2011

Item.#
08290667
Mfr.#
TMI-2011
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Length (m)
35
Color
White
TRUSCO Part Number
253-3219
2014 TRUSCO Published Page
2-2419
Weight (g)
18
Finishing Material
Nylon
2015 Trusco Published Pages
3 1741
Wire Diameter (phi mm)
0.8(#21)