Buy more than* S$200* and get FREE SHIPPING

  • Chalk Line String

Chalk Line String TMI-2003

Item.#
08290694
Mfr.#
TMI-2003
Package Qty.
1PC
Ship pack of
1
3.28 SGD
ADD TO CART
Shipped after 2017-02-22
Now we ship to...
...see all
Item Feature
Purpose
Straight line marking with powdered chalk., Straight line marking with powdered chalk.
Length (m)
20
Finishing Material
Nylon
Weight (g)
15
2014 TRUSCO Published Page
2-2420
Color
Blue
Wire Diameter (phi mm)
0.85
TRUSCO Part Number
253-3707