Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chalk Line String

Chalk Line String TMI-2004

Item.#
08290703
Mfr.#
TMI-2004
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Straight line marking with powdered chalk., Straight line marking with powdered chalk.
Length (m)
20
Finishing Material
Nylon
Weight (g)
25
2014 TRUSCO Published Page
2-2420
Color
Blue
Wire Diameter (phi mm)
1.20
TRUSCO Part Number
253-3715