Buy more than* S$200* and get FREE SHIPPING

  • Plumb Bob String

Plumb Bob String MI-270 P

Item.#
08290746
Mfr.#
MI-270 P
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2420
Color
Pink
Length (m)
270
TRUSCO Part Number
215-4196
Wire Diameter (phi mm)
0.8 (thick)
Finishing Material
Nylon
Weight (g)
120
Purpose
Foundation construction, civil engineering and construction, tile, and standard measurement., Foundation construction, civil engineering and construction, tile, and standard measurement.