Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plumb Bob String

Plumb Bob String MI-270 Y

Item.#
08290755
Mfr.#
MI-270 Y
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Length (m)
270
TRUSCO Part Number
215-4170
Wire Diameter (phi mm)
0.8 (thick)
Finishing Material
Nylon
Purpose
Foundation construction, civil engineering and construction, tile, and standard measurement., Foundation construction, civil engineering and construction, tile, and standard measurement.
Weight (g)
120
2014 TRUSCO Published Page
2-2420
Color
Yellow
Application
Foundation construction, civil engineering and construction, tile, and standard measurement.