Buy more than* S$200* and get FREE SHIPPING

  • Oil Pump

Oil Pump GJ-20

4.20 (5)
Item.#
08290816
Mfr.#
GJ-20
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
Polyethylene
Hose Length (mm)
535
Weight (g)
150
Specification
ISO9001 certified factory made For polyester cans Hook hanger
Caution
Not for drinking water.
Discharge Rate (L/min)
11.5
Overall Length (mm)
613
Description
About half lubricating time as compared with GJ-10. About 1.7 times the amount of oil.
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used when transferring industrial detergent
2
From Japan
On 2017-07-05 17:46:57
It takes time to send it because the pump is small, I wish I could send it soon.
This review is about item#8290807.
Transfer of oil from 1 can
5
From Japan
On 2017-01-05 15:34:09
I was able to search it immediately, it was okay to buy it cheaper than the usual dealer at the time of special price.
This review is about item#8290807.
Picking up washing oil etc.
5
From Japan
On 2015-11-22 17:12:57
Last time, I was in trouble by using another manufacturer, but I was satisfied with the goods here. The suction time is shortened.
This review is about item#08290807.
Various refueling
4
From Japan
On 2014-06-25 08:10:31
The previous purchase (another pump) had things impossible to use immediately, but this time the pump firmly seems to be.
This review is about item#08290807.
To refuel
5
From Japan
On 2012-06-27 13:09:00
What is being sold for around 100 yen will break soon and it will take time to refuel. Since this is simple, we can expect lifespan and we have shortened the time.
This review is about item#08290816.