The reviews are automatic translation.
Lubrication on site
From Japan
On 2018-02-13 17:08:40
Three stages of adjustment slots for fine adjustment are contained in the pump body and the cap part to match the fine specification of the drum can (the distance from the lid to the bottom).
The cap is loose and not in good condition because of its rattling ringing during pump work (insertion and removal) and its vibration. I feel wasted on the work itself.
Because it is not a structure which is managed in any way or anything by means of ingenuity, either increasing the accuracy of the slot part, eliminating the adjustment width at all or increasing the screws to make the adjustment width ...
I had such a thought.
Kerosene replenishment from drum can to poly tank
From Japan
On 2018-01-27 08:28:34
I use it without problems for use at home, but I feel that the nozzle side hose is a bit shorter than the commercial product.
Pumping antifreeze
From Japan
On 2017-12-11 19:58:46
Although it is inexpensive, it is used without problems. We expect durability that can be used for a long time.
Used for draining underground
From Japan
On 2017-11-17 20:25:04
We are using it for maintenance of Barika (retractable parking pole). Regularly sand enters the underground storage part of Baccarat and water can not escape. As it goes in and out, it gets to blow water like a water gun, but to solve it it scrapes out the mud from the bottom I am using it. It is quite different from the original use purpose, but it is very useful.
Pump out lubricant
From Japan
On 2017-08-09 10:27:07
It is inexpensive, even if there is viscosity so far, it seems to be able to pump out.
Used for draining water in a water bike
From Japan
On 2017-06-04 15:48:56
I bought a high thing, but it is not much different from cheap one!
During maintenance
From Japan
On 2017-03-28 14:47:36
How about the price because it was cheap? I thought, but I am glad that it is solid.
Balancing price, performance and durability
From Japan
On 2017-02-28 12:33:02
Good things are good. But it is expensive. Fear of theft if you put it in a bad place. The price is okay, the performance is good, well, durability is also good, well, this product is good. When the performance declines it is depreciated and it is easy to replace next. Even if it is stolen, it is not a regret. There is enough value in the disbursed item.
For emergency use
From Japan
On 2015-12-03 15:42:44
Purchase for when electric pump went bad
For refueling from a drum for coolant
From Japan
On 2015-10-21 15:42:48
It can be used without any problems. I will never have to say if you bring it long.