Buy more than* S$200* and get FREE SHIPPING

  • High Performance Hose

High Performance Hose GHO-50

5.00 (1)
Item.#
08290834
Mfr.#
GHO-50
Package Qty.
1Roll
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure
0.784
Specification
Food Sanitation Act conformed product
Hose Length (m)
50
Weight (g)
9450
Material
PVC
Application
Irrigation and sprinkling
Inner Diameter x Outside Diameter (phi mm)
15x20
TRUSCO Part Number
158-2437
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used temporarily for water pipe repair
5
From Japan
On 2016-02-13 23:37:00
The softness which is not too soft and not too hard was easy to use and work progressed easier. I did not need a length of 10 m, but I will use the remaining part later. Moreover, I think that it is possible to respond to other diversion sufficiently because the material is durable.
This review is about item#08290852.