Buy more than* S$200* and get FREE SHIPPING

  • High Performance Hose

High Performance Hose GHO-10

5.00 (1)
Item.#
08290852
Mfr.#
GHO-10
Package Qty.
1Roll
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Normal Opreration Pressure
0.784
Specification
Food Sanitation Act conformed product
Inner Diameter x Outside Diameter (phi mm)
15x22
TRUSCO Part Number
228-2763
Material
PVC
Application
Irrigation and sprinkling
Weight (g)
1830
Hose Length (m)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used temporarily for water pipe repair
5
From Japan
On 2016-02-13 23:37:00
The softness which is not too soft and not too hard was easy to use and work progressed easier. I did not need a length of 10 m, but I will use the remaining part later. Moreover, I think that it is possible to respond to other diversion sufficiently because the material is durable.
This review is about item#08290852.