Buy more than* S$200* and get FREE SHIPPING

  • Free Standing Hose Reel,Guide Hose Reel 30m
  • Free Standing Hose Reel,Guide Hose Reel 30m
  • Free Standing Hose Reel,Guide Hose Reel 30m

Free Standing Hose Reel,Guide Hose Reel 30m THR-30G

5.00 (1)
Item.#
08290877
Mfr.#
THR-30G
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Auxiliary Hose Length (m)
1.5
Hose Length (m)
30
Normal Opreration Pressure
0.784
Material
Frame: PP resin, frame drum: PP resin
Hose Normal Pressure MPa (kg/cm2)
0.784
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
phi12x16.5
Weight (g)
7054
Specification
Nozzle (product No.G166) (water flow adjuster function) Stop connector Faucet L type connector Hose reructant prevention plate Hose (length 1.5m)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car wash, sprinkle the garden of water
5
From Japan
On 2010-01-24 23:13:48
You might think that high, but the difference is made. Hose also It is supple, reel is also stocky build. The winding of the hose is to not entangled, drawer also smooth, nor does it fall to reel is pulled at the time of the withdrawal. The size of the reel is large enough to the length of the hose, there is no swell than the outer shape of the reel. . . In short, is the usability is good commodity. But hesitated with the metal of the reel, it was good to here.
This review is about item#08290877.