Buy more than* S$200* and get FREE SHIPPING

  • All Stainless Steel Hose Clamp, 12.7mm Width

All Stainless Steel Hose Clamp, 12.7mm Width 63010

4.63 (27)
Package Qty.
Ship pack of
18.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Maximum Diameter (phi mm)
Weight (g)
For general factories, shipping industry, research room, and outdoor works. For major industries and automobile related industories
Minimum Diameter (phi mm)
TRUSCO Part Number
Finishing Material
Screw: SUS305 Band & housing: SUS301
Customer Reviews
5 star 22
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 4.63
27 Customer Reviews
The reviews are automatic translation.
Brine in agricultural work
From Japan
On 2018-01-25 01:23:02
Even though it's all stainless steel, it's cheap! ! But all stainless steel will not rust, but strength is weak ~ ~ ~! !
This review is about item#08290956.
Air piping
From Japan
On 2017-12-03 21:48:01
Although there is no problem in particular, the thickness of the belt part is also thin and unreliable. Especially anxiety remains for tightening the thick hose.
This review is about item#8290931.
Used for tightening the LLC band
From Japan
On 2017-07-27 08:36:18
It can be used without any problems with genuine products and no change. Very satisfied with making. I think CP is expensive.
This review is about item#08290965.
Used to fix bush for slip stop on pipe
From Japan
On 2017-07-18 09:47:56
I had failed to jump to cheap products so far considering cost reduction, but have never broken screws since I changed it to this. Moreover, "Monotaro" is cheaper and faster than purchasing elsewhere.
This review is about item#08290965.
Connection of automobile hose
From Japan
On 2017-03-13 14:46:04
It is securely fixed without any deviation of the band. I'm repeating.
This review is about item#8290992.
Hose change
From Japan
On 2017-02-14 22:10:07
I am very saved because it was purchased inexpensively as a genuine product equivalent.
This review is about item#8291001.
Ship maintenance
From Japan
On 2017-01-29 19:47:29
There are plenty of plumbing in the engine room of the ship and it rusts unless it is all stainless steel so I purchased it all together. It is cheap and saved.
This review is about item#8291001.
Installation of radiator hose etc.
From Japan
On 2017-01-17 08:13:24
Because it is all stainless steel, I think that it is possible to re-use it without tearing up again without rusting.
This review is about item#08290956.
Plumbing without machine
From Japan
On 2016-05-25 17:29:40
Tightly closed and hard to break
This review is about item#37288702.
Roll the rubber plate around the pipe and fix it
From Japan
On 2015-12-28 15:00:37
Because TRUSCO made has never been broken, it can be used with confidence. Also, since there are only 10 units and lots, you can place orders according to the required number. If you can use the campaign in good timing, price satisfaction will rise by one rank, but it is difficult to understand when it is the day of the campaign.
This review is about item#08290931.