Buy more than* S$200* and get FREE SHIPPING

  • All Stainless Steel Hose Clamp, 12.7mm Width

All Stainless Steel Hose Clamp, 12.7mm Width 63060

4.70 (20)
Item.#
08291062
Mfr.#
63060
Package Qty.
1Box(10PC)
Ship pack of
1
31.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Diameter (phi mm)
108
Weight (g)
31
Finishing Material
Screw: SUS305 Band & housing: SUS301
Minimum Diameter (phi mm)
84.0
TRUSCO Part Number
106-6145
Application
For general factories, shipping industry, research room, and outdoor works. For major industries and automobile related industories
Customer Reviews
5 star 17
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
Mounting of the radiator hose, etc.
5
From Japan
On 2017-01-17 08:13:24
Since all stainless tighten without rust, I think that it is also possible to re-use.
This review is about item#08290956.
Piping of no mechanical
5
From Japan
On 2016-05-25 17:29:40
Well interference unbreakable
This review is about item#37288702.
Fixed by winding a rubber plate in the pipe
5
From Japan
On 2015-12-28 15:00:37
Since TRUSCO made has never been broken, it can be used with confidence. In addition, since 10 units and the lot is small, it can be ordered depending on the required number. If you can use the campaign timing well, price satisfaction bumped up a notch, but when is, whether the campaign of the day, such of, difficult to understand.
This review is about item#08290931.
Hose attachment
3
From Japan
On 2015-09-19 17:55:16
It is welcome if there is a 9mm width in this size.
This review is about item#08290922.
Used to secure the rubber Zuredome
5
From Japan
On 2015-05-15 16:21:42
TRUSCO product is not broken high price. Relatively inexpensive and can be purchased in small amounts.
This review is about item#08290947.
Fishing industry
5
From Japan
On 2014-12-18 21:52:19
You can use without rust also in seawater. Price is also satisfied.
This review is about item#08290947.
Water tank piping
5
From Japan
On 2014-10-03 13:17:14
It is nice to have firmly made cheap.
This review is about item#08290931.
It is used to attach the electric appliances and radio Kigu in a circular mast
5
From Japan
On 2014-10-02 09:36:29
Normal is often to break the groove too tighten this kind of belt. This purchase is evaluating so tough.
This review is about item#08291001.
As a band at the time of installing a stainless steel bracket to the pole.
5
From Japan
On 2014-06-04 20:41:01
There is sufficient strength. It is satisfaction. It is the first time of purchase, but this is also happy to be easy.
This review is about item#08291053.
Installation of Paul and products in the field
2
From Japan
On 2014-02-21 08:33:23
Strength is not a problem at all. Since the slotted screws will take a long time to tighten that there is not a box wrench. Therefore, the customer is no box wrench in the field work I think are struggling. Do you have a reason not to Phillips screws?
This review is about item#08291053.