Buy more than* S$200* and get FREE SHIPPING

  • All Stainless Steel Hose Clamp, 14.4mm Width

All Stainless Steel Hose Clamp, 14.4mm Width TH-30006

5.00 (6)
Item.#
08291132
Mfr.#
TH-30006
Package Qty.
1Box(10PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.58
Minimum Diameter (phi mm)
11
Finishing Material
Screw: SUS305 band and housing: SUS302
Maximum Diameter (phi mm)
20
Weight (g)
19
Application
For general factories, shipping industry, research room, and outdoor works. For major industries and airline related industries
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Flood of crops
5
From Japan
On 2017-06-08 23:23:30
It is firm and seems to be robust. The quantity is also much cheaper than purchasing individually.
This review is about item#8291157.
Used for ships
5
From Japan
On 2016-05-28 15:01:13
Because it is all stainless steel, rust is also safe
This review is about item#08291211.
Fastening of hose
5
From Japan
On 2015-07-24 09:40:53
It is cheap and easy to use
This review is about item#08291175.
Hose band
5
From Japan
On 2014-08-08 14:23:59
Because it is stainless steel screw so it will not rust even if wet with water so it seems to be safe to use for food relations
This review is about item#08291184.
Attaching the front fender of Ducati (attaching the parts of the motorcycle)
5
From Japan
On 2013-10-03 17:44:23
I feel that the texture is very good, and I think that it is rare to cut even if it is strongly closed.
This review is about item#08291193.
Household pipe tightening motorcycle Burn preventive insulation Also used for tightening
5
From Japan
On 2013-04-06 09:01:31
Things are definitely required Stainless steel Also good price is affordable And company ordering correspondence is also very quick It can be likable very much And if you need something you want to purchase
This review is about item#08291306.