Buy more than* S$200* and get FREE SHIPPING

  • All Stainless Steel Hose Clamp, 14.4mm Width

All Stainless Steel Hose Clamp, 14.4mm Width TH-30036

5.00 (5)
Item.#
08291227
Mfr.#
TH-30036
Package Qty.
1Box(10PC)
Ship pack of
1
33.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.58
Finishing Material
Screw: SUS305 band and housing: SUS302
Minimum Diameter (phi mm)
46
Weight (g)
30
Maximum Diameter (phi mm)
70
Application
For general factories, shipping industry, research room, and outdoor works. For major industries and airline related industries
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to ship
5
From Japan
On 2016-05-28 15:01:13
Sabi also assured that all stainless steel
This review is about item#08291211.
Fixing of the hose
5
From Japan
On 2015-07-24 09:40:53
Easy-to-use at a low price
This review is about item#08291175.
Hose band
5
From Japan
On 2014-08-08 14:23:59
I could use with confidence in food-related because it does not rust even when wet because it is stainless steel to water until the screw
This review is about item#08291184.
Installing the front fender of the Ducati (parts mounting of the bike)
5
From Japan
On 2013-10-03 17:44:23
Texture is very well, I think that it is less likely to expire also closed strongly.
This review is about item#08291193.
Also it is used outside of all kinds to tighten pipe tighten motorcycle burn prevention insulation home
5
From Japan
On 2013-04-06 09:01:31
Things can have a very good feeling order also support early in the company to it affordable even stainless also a good price you need to firmly Also I want to buy if any thing is necessary
This review is about item#08291306.