Buy more than* S$200* and get FREE SHIPPING

  • All Stainless Steel Hose Clamp, 14.4mm Width

All Stainless Steel Hose Clamp, 14.4mm Width TH-30080

5.00 (5)
Item.#
08291315
Mfr.#
TH-30080
Package Qty.
1Box(10PC)
Ship pack of
1
51.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.58
Weight (g)
42
2014 TRUSCO Published Page
3-1115
Maximum Diameter (phi mm)
140
Minimum Diameter (phi mm)
64
Finishing Material
Screw:SUS305Band&Housing:SUS302
TRUSCO Part Number
252-7537
Purpose
Wide variety of using for general factories, shipping industry, research room, and outdoor works. For major industries and airline related industries.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to ship
5
From Japan
On 2016-05-28 15:01:13
Sabi also assured that all stainless steel
This review is about item#08291211.
Fixing of the hose
5
From Japan
On 2015-07-24 09:40:53
Easy-to-use at a low price
This review is about item#08291175.
Hose band
5
From Japan
On 2014-08-08 14:23:59
I could use with confidence in food-related because it does not rust even when wet because it is stainless steel to water until the screw
This review is about item#08291184.
Installing the front fender of the Ducati (parts mounting of the bike)
5
From Japan
On 2013-10-03 17:44:23
Texture is very well, I think that it is less likely to expire also closed strongly.
This review is about item#08291193.
Also it is used outside of all kinds to tighten pipe tighten motorcycle burn prevention insulation home
5
From Japan
On 2013-04-06 09:01:31
Things can have a very good feeling order also support early in the company to it affordable even stainless also a good price you need to firmly Also I want to buy if any thing is necessary
This review is about item#08291306.