Buy more than* S$200* and get FREE SHIPPING

  • Wire Band
  • Wire Band
  • Wire Band

Wire Band TWB-16

Item.#
08291385
Mfr.#
TWB-16
Package Qty.
1Box(10PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Screw type wire band bundle
Tightening Range D (mm)
13
Maximum Diameter (phi mm)
16
Wire Diameter (phi mm)
1.6
Weight (g)
9
Thickness (mm)
1.6
Mass (per box)(g)
90
Minimum Diameter (phi mm)
13
Screw
M5x25
Finishing Material
S42C Uniqlo over rhodium plated