Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Band
  • Wire Band
  • Wire Band

Wire Band TWB-18

Item.#
08291394
Mfr.#
TWB-18
Package Qty.
1Box(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Screw type wire band bundle
Screw
M5x25
Finishing Material
S42C UNIQLO over rhodium plated
2014 TRUSCO Published Page
3-1118
Mass (per box)(g)
100
Wire Diameter (phi mm)
1.8
Weight (g)
10
Thickness (mm)
1.6
TRUSCO Part Number
256-2553
Purpose
Fastening band of general hose pipe fitting in plant, etc.