Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Band

Wire Band TWB-22

Item.#
08291403
Mfr.#
TWB-22
Package Qty.
1Box(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Specification
Screw type wire band bundle
Finishing Material
S42C Uniqlo over rhodium plated
Tightening Range D (mm)
18
Maximum Diameter (phi mm)
22
Wire Diameter (phi mm)
1.8
Weight (g)
11
Thickness (mm)
1.8
Mass (per box)(g)
110
Minimum Diameter (phi mm)
18
Screw
M5x30