Buy more than* S$200* and get FREE SHIPPING

  • Wire Band

Wire Band TWB-25

Item.#
08291412
Mfr.#
TWB-25
Package Qty.
1Box(10PC)
Ship pack of
1
11.34 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Specification
Screw type wire band bundle
Mass (per box)(g)
110
Minimum Diameter (phi mm)
21
Screw
M5x30
Finishing Material
S42C Uniqlo over rhodium plated
Tightening Range D (mm)
21
Maximum Diameter (phi mm)
25
Wire Diameter (phi mm)
1.8
Weight (g)
11
Thickness (mm)
1.8