Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Band

Wire Band TWB-33

Item.#
08291421
Mfr.#
TWB-33
Package Qty.
1Box(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Screw type wire band bundle
Screw
M6x38
Finishing Material
S42CUNIQLOoverrhodiumplated
2014 TRUSCO Published Page
3-1118
Tightening Range D (mm)
29
Maximum Diameter (phi mm)
33
Purpose
Fastening band of general hose pipe fitting in plant, etc.
Wire Diameter (phi mm)
2
Weight (g)
19
Thickness (mm)
2
TRUSCO Part Number
256-2588
Mass (per box)(g)
190
Minimum Diameter (phi mm)
29