Buy more than* S$200* and get FREE SHIPPING

  • Wire Band
  • Wire Band
  • Wire Band

Wire Band TWB-38

Item.#
08291437
Mfr.#
TWB-38
Package Qty.
1Box(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Screw type wire band bundle
Wire Diameter (phi mm)
2
Weight (g)
21
Thickness (mm)
2.0
Mass (per box)(g)
210
Minimum Diameter (phi mm)
33
Screw
M6x38
Finishing Material
S42C Uniqlo over rhodium plated
Tightening Range D (mm)
33
Maximum Diameter (phi mm)
38