Buy more than* S$200* and get FREE SHIPPING

  • Wire Band

Wire Band TWB-48

Item.#
08291446
Mfr.#
TWB-48
Package Qty.
1Box(10PC)
Ship pack of
1
16.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Screw type wire band bundle
Wire Diameter (phi mm)
2
Weight (g)
23
Thickness (mm)
2
TRUSCO Part Number
256-2600
Mass (per box)(g)
230
Purpose
Fastening band of general hose pipe fitting in plant, etc.
Minimum Diameter (phi mm)
43
Screw
M6x38
Finishing Material
S42CUNIQLOoverrhodiumplated
2014 TRUSCO Published Page
3-1118
Tightening Range D (mm)
43
Maximum Diameter (phi mm)
48