Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wire Band

Wire Band TWB-58

Item.#
08291455
Mfr.#
TWB-58
Package Qty.
1Box(10PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Screw type wire band bundle
Maximum Diameter (phi mm)
58
Wire Diameter (phi mm)
2
Weight (g)
30
Thickness (mm)
2.3
TRUSCO Part Number
256-2618
Purpose
Fastening band of general hose pipe fitting in plant, etc.
Mass (per box)(g)
300
Minimum Diameter (phi mm)
52
Screw
M6x48
Finishing Material
S42CUNIQLOoverrhodiumplated
2014 TRUSCO Published Page
3-1118
Tightening Range D (mm)
52