Buy more than* S$200* and get FREE SHIPPING

  • Wire Band
  • Wire Band
  • Wire Band

Wire Band TWB-78

Item.#
08291473
Mfr.#
TWB-78
Package Qty.
1Box(10PC)
Ship pack of
1
15.92 SGD
ADD TO CART
Shipped after 2017-02-22
Now we ship to...
...see all
Item Feature
Specification
Screw type wire band bundle
Screw
M6x48
Finishing Material
S42C UNIQLO over rhodium plated
2014 TRUSCO Published Page
3-1118
Tightening Range D (mm)
72
Maximum Diameter (phi mm)
78
Purpose
Fastening band of general hose pipe fitting in plant, etc.
Wire Diameter (phi mm)
2.3
Weight (g)
34
Thickness (mm)
2.3
TRUSCO Part Number
256-2634
Mass (per box)(g)
340
Minimum Diameter (phi mm)
72