Buy more than* S$200* and get FREE SHIPPING

  • Wire Type Hose Band

Wire Type Hose Band P-TWB-16

5.00 (4)
Item.#
08291482
Mfr.#
P-TWB-16
Package Qty.
1PC
Ship pack of
1
2.01 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Finishing Material
S42C uni-chromium plating
Application
Optimum fastening bands for general hose pipe factories.
Maximum Diameter (phi mm)
16
Wire Diameter (phi mm)
1.6
Weight (g)
9
Specification
Screw type wire band bundle
Tightening Range D (mm)
13
Minimum Diameter (phi mm)
13
Screw
M5x25
TRUSCO Part Number
252-6565
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used to tighten the Cana flex hose
5
From Japan
On 2016-04-11 13:58:30
Satisfaction because it is familiar wire type hose band.
This review is about item#08291552.
Used as a rubber hose band
5
From Japan
On 2013-08-19 07:51:08
I think that it can be used as usual as a normal rubber horse band.
This review is about item#08291507.
Car Hose Band
5
From Japan
On 2013-05-02 20:53:59
I was able to order at home and the price was satisfactory.
This review is about item#08291491.
Car hose fixation
5
From Japan
On 2013-04-09 16:19:35
It is very convenient to use a positive driver instead of a minus.
This review is about item#08291507.