Buy more than* S$200* and get FREE SHIPPING

  • Wire Type Hose Band

Wire Type Hose Band P-TWB-25

4.67 (6)
Item.#
08291516
Mfr.#
P-TWB-25
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
S42C uni-chromium plating
Application
Optimum fastening bands for general hose pipe factories.
TRUSCO Part Number
252-6590
Maximum Diameter (phi mm)
25
Wire Diameter (phi mm)
1.8
Specification
Screw type wire band bundle
Weight (g)
11
Tightening Range D (mm)
21
Minimum Diameter (phi mm)
21
Screw
M5x30
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
good
5
From Japan
On 2017-11-13 19:58:59
I am useful for extension and branching of the field watering hose. It is better if you do not leak the water a little more.
This review is about item#8291507.
Installation of radiator hose
3
From Japan
On 2017-06-25 01:44:30
I tried to use it as a clamp for a radiator hose with an outer diameter of 42 mm However, it was not possible to use it because the minimum tightening was 43 mm. I think that it was good with a minimum 40 mm type. Because radiator hose leaks coolant unless it tightens considerably I had to buy something tightened from the external size.
This review is about item#08291543.
Used to tighten KanaFlex Hose
5
From Japan
On 2016-04-11 13:58:30
I am satisfied because it is a familiar wire type hose band.
This review is about item#08291552.
Used as a rubber hose band
5
From Japan
On 2013-08-19 07:51:08
I think that it can be used as usual as a normal rubber horse band.
This review is about item#08291507.
Car Hose Band
5
From Japan
On 2013-05-02 20:53:59
I was able to order at home and the price was satisfactory.
This review is about item#08291491.
Car hose fixation
5
From Japan
On 2013-04-09 16:19:35
It is very convenient to use a positive driver instead of a minus.
This review is about item#08291507.