Buy more than* S$200* and get FREE SHIPPING

  • Wire Type Hose Band

Wire Type Hose Band P-TWB-33

4.60 (5)
Item.#
08291525
Mfr.#
P-TWB-33
Package Qty.
1PC
Ship pack of
1
2.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
S42C uni-chromium plating
Application
Optimum fastening bands for general hose pipe factories.
Maximum Diameter (phi mm)
33
Wire Diameter (phi mm)
2.0
Weight (g)
19
Specification
Screw type wire band bundle
Tightening Range D (mm)
29
Minimum Diameter (phi mm)
29
Screw
M6x38
TRUSCO Part Number
252-6603
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Installation of radiator hose
3
From Japan
On 2017-06-25 01:44:30
I tried to use it as a clamp for a radiator hose with an outer diameter of 42 mm However, it was not possible to use it because the minimum tightening was 43 mm. I think that it was good with a minimum 40 mm type. Because radiator hose leaks coolant unless it tightens considerably I had to buy something tightened from the external size.
This review is about item#08291543.
Used to tighten KanaFlex Hose
5
From Japan
On 2016-04-11 13:58:30
I am satisfied because it is a familiar wire type hose band.
This review is about item#08291552.
Used as a rubber hose band
5
From Japan
On 2013-08-19 07:51:08
I think that it can be used as usual as a normal rubber horse band.
This review is about item#08291507.
Car Hose Band
5
From Japan
On 2013-05-02 20:53:59
I was able to order at home and the price was satisfactory.
This review is about item#08291491.
Car hose fixation
5
From Japan
On 2013-04-09 16:19:35
It is very convenient to use a positive driver instead of a minus.
This review is about item#08291507.