Buy more than* S$200* and get FREE SHIPPING

  • Wire Type Hose Band

Wire Type Hose Band P-TWB-48

5.00 (4)
Item.#
08291543
Mfr.#
P-TWB-48
Package Qty.
1PC
Ship pack of
1
2.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Material
S42C uni-chromium plating
Application
Optimum fastening bands for general hose pipe factories.
Screw
M6x38
TRUSCO Part Number
252-6620
Maximum Diameter (phi mm)
48
Specification
Screw type wire band bundle
Wire Diameter (phi mm)
2.0
Weight (g)
23
Tightening Range D (mm)
43
Minimum Diameter (phi mm)
43
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used to tighten the Cana flex hose
5
From Japan
On 2016-04-11 13:58:30
Satisfaction because it is familiar wire type hose band.
This review is about item#08291552.
Used as a rubber hose band
5
From Japan
On 2013-08-19 07:51:08
I think the other and instead use without as a normal rubber hose band.
This review is about item#08291507.
Car of the hose band
5
From Japan
On 2013-05-02 20:53:59
Price can be ordered to stay at home was also convinced.
This review is about item#08291491.
Car of the hose fixed
5
From Japan
On 2013-04-09 16:19:35
And can use the Phillips screwdriver rather than a minus, it is very convenient.
This review is about item#08291507.