Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Powerful Machine Band
  • Stainless Steel Powerful Machine Band
  • Stainless Steel Powerful Machine Band

Stainless Steel Powerful Machine Band TSB-12

5.00 (1)
Item.#
08291586
Mfr.#
TSB-12
Package Qty.
1Box(10PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Not only for general factory use, but also for all pipe types' hose band.
Minimum Diameter (phi mm)
8
TRUSCO Part Number
256-2766
Tightening Range D (mm)
8
Weight (g)
12
Finishing Material
Handle portion: POM (polyacetal resin) screw parts: SUS304 band part: SUS430
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is mainly used for connecting horticultural hose
5
From Japan
On 2013-02-08 17:16:35
It was easy to rotate because the handle part was large, it might just be fragile as it is just plastic.
This review is about item#08291613.