Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Powerful Machine Band
  • Stainless Steel Powerful Machine Band
  • Stainless Steel Powerful Machine Band

Stainless Steel Powerful Machine Band TSB-16

5.00 (1)
Item.#
08291595
Mfr.#
TSB-16
Package Qty.
1Box(10PC)
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Application
Not only for general factory use, but also for all pipe types' hose band.
Weight (g)
12
Tightening Range D (mm)
10
Minimum Diameter (phi mm)
10
Maximum Diameter (phi mm)
16
Finishing Material
Handle: POM (polyacetal resin) screw section: SUS304 band section: SUS430
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is mainly used for connecting horticultural hose
5
From Japan
On 2013-02-08 17:16:35
It was easy to rotate because the handle part was large, it might just be fragile as it is just plastic.
This review is about item#08291613.