Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Powerful Machine Band

Stainless Steel Powerful Machine Band TSB-50

5.00 (1)
Item.#
08291647
Mfr.#
TSB-50
Package Qty.
1Box(10PC)
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Application
Not only for general factory use, but also for all pipe types' hose band.
Tightening Range D (mm)
32
Weight (g)
18
Finishing Material
Handle portion: POM (polyacetal resin) screw parts: SUS304 band part: SUS430
Maximum Diameter (phi mm)
50
Minimum Diameter (phi mm)
32
TRUSCO Part Number
256-2821
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is mainly used for connecting horticultural hose
5
From Japan
On 2013-02-08 17:16:35
It was easy to rotate because the handle part was large, it might just be fragile as it is just plastic.
This review is about item#08291613.