Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Powerful Machine Band
  • Stainless Steel Powerful Machine Band
  • Stainless Steel Powerful Machine Band

Stainless Steel Powerful Machine Band TSB-60

5.00 (1)
Item.#
08291656
Mfr.#
TSB-60
Package Qty.
1Box(10PC)
Ship pack of
1
44.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Not only for general factory use, but also for all pipe types' hose band.
Maximum Diameter (phi mm)
60
Minimum Diameter (phi mm)
40
Finishing Material
Handle portion: POM (polyacetal resin) screw parts: SUS304 band part: SUS430
TRUSCO Part Number
256-2839
Tightening Range D (mm)
40
Weight (g)
19
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is mainly used for connecting horticultural hose
5
From Japan
On 2013-02-08 17:16:35
It was easy to rotate because the handle part was large, it might just be fragile as it is just plastic.
This review is about item#08291613.