Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Powerful Machine Hose Band

Stainless Steel Powerful Machine Hose Band P-TSB-20

3.69 (16)
Item.#
08291683
Mfr.#
P-TSB-20
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Not only for general factory use, but also for all pipe types' hose band.
Maximum Diameter (phi mm)
20
Weight (g)
13
Finishing Material
Handle part :POM(polyacetal resin) Screw part: SUS304 Band part: SUS430
Application
Not only for general factory use, but also for all pipe types' hose band.
Minimum Diameter (phi mm)
12
TRUSCO Part Number
252-6760
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 1
1 star 3
Review Rating: 3.69
16 Customer Reviews
The reviews are automatic translation.
Used to connect water spray hose to water supply
5
From Japan
On 2018-06-07 22:04:23
I felt that strength was superior to other cheap ones. Although the use period is still short and I do not know about durability, I feel like I will last long.
This review is about item#8291692.
Hose connection
3
From Japan
On 2017-12-05 14:55:02
Used for hose connection. There is neither it is possible nor impossible.
This review is about item#8291674.
What's wrong?
1
From Japan
On 2017-10-23 18:10:05
Mr. Trasco, although I kept using it, the quality has declined. It is no longer powerful. There is also no durability. Therefore, we switched to the Monotalau brand.
This review is about item#8291683.
Removing the hose band
4
From Japan
On 2017-10-02 17:53:45
The band removal work for washing the hose is a lot of work It is easy to work without using a tool As long as the price is a little cheaper
This review is about item#8291674.
Everyday use
5
From Japan
On 2016-05-23 15:31:19
It is just right to use normally.
This review is about item#08291692.
Connect the hose when car wash.
5
From Japan
On 2015-05-04 15:09:51
Since we usually connect a hose reel that is removed only when car wash, a tool is not necessary. This item is useful and readily available.
This review is about item#08291692.
Connection point of compressor
4
From Japan
On 2014-12-08 14:22:10
It is nice to be able to tighten without using tools
This review is about item#08291665.
Fixing of support hook of indoor clothes bar
5
From Japan
On 2014-11-22 06:21:39
It is the highest as a large caliber · hand crappable · cheap product. When it becomes this large diameter, it becomes "screwdriver", but it is troublesome as it can not be turned immediately when turning it. Although it is used in an ejector pipe, it has the tightening power as expected, and it has never been removed from fixation (rubber is caught in the ground for just in case). I bought repeat.
This review is about item#08291701.
Water supply hose stop
5
From Japan
On 2014-09-16 11:30:16
The screw part was large and it was very easy to tighten. Cost performance is outstanding.
This review is about item#08291692.
Motorcycle Maintenance
3
From Japan
On 2014-05-23 19:08:50
Equivalent to product price
This review is about item#08291701.