Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Clamp, Finger Screw Type

Wire Clamp, Finger Screw Type P-TWBN-16

Item.#
08291744
Mfr.#
P-TWBN-16
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
1.6
Weight (g)
9
Thickness (mm)
1.6
Purpose
For fastening band of general hose pipe fitting in plant, etc.
Screw
M5x25
Finishing Material
Steel (Trivalent Chromate)
TRUSCO Part Number
252-6662